Skip Content
OFF 100 PRESS SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OFF 100 PRESS SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FHG22J27X
  • Mfr. Model # 9013FHG22J27X
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Action Standard
  • Application Air and Water Pressure
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 460V 1
  • HP @ 3 Phase - 230V 5
  • Item Pressure Switch
  • Includes 2-Way Pressure Release Valve
  • Phase Single/Three
  • Port Type 1-Port 1/4" NPS (Female)
  • Temp. Range -22 Degrees - 257 Degrees F
  • Actuation Type Diaphragm
  • Differential 20 PSI
  • Contact Form DPST
  • NEMA Rating 1
  • Range 20 - 100 PSI
  • Series 9013FHG
  • Special Features Nitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • Unloader 1/4" Compression
  • Standards UL/CSA
  • IP Rating 54
  • Factory On/Off Setting 80/100 PSI
  • Burst Pressure 220 PSI
  • AC Contact Rating 10A @ 575V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list