Skip Content
OE R-134A ALUM LS VALVE PORT-M13X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OE R-134A ALUM LS VALVE PORT-M13X1

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI13258-5
  • Mfr. Model # 13258-5
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Package Quantity 5
  • For Use With Automotive A/C System
  • Application OE R-134A ALUM LS Valve Port-M13X1
  • Item OE R-134A Alum LS Valve Port-M13x1
  • Includes (5) R-134A Aluminium LS Valve Port-M13x1
  • Material Metal
  • Number of Pieces 5
  • Size (In.) 6 H x 0.5 W x 4 D
  • Type Valve Port-M13x1
  • Outside Dia. 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list