ODOR CONTROL UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ODOR CONTROL UNIT

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB5137
  • Mfr. Model # 5137
  • UNSPSC # 47131706
  • CATALOGUE PAGE # 1749
  • Shipping Weight 1.32 lbs

Product Details

Accommodates 3000 and 9000 Series fragrance canisters. Keyless locking cabinet.Consistently metered sprays every 15 minutes. Easy to operate. No programming required. Coverage is 800 cubic feet. White, aerosol odour control unit.

Technical Specs

  • Item White, Aerosol Odor Control Unit
  • Coverage 800 cu. ft.
  • Includes Keyless Lock-on Cabinet
  • Refill Type Aerosol Canister
  • Case Quantity 1
  • Colour White
  • Height 7-1/2"
  • Length 4-3/4"
  • Width 3-1/8"
  • Mounting Type Wall
  • Power Method Battery Operated
  • Sub-Category Only Dispensers

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list