OCX(TM) CITRUS DEGREASER 539G AEROS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OCX(TM) CITRUS DEGREASER 539G AEROS

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC05020
  • Mfr. Model # C05020
  • UNSPSC # 47131825
  • CATALOGUE PAGE # 1609
  • Shipping Weight 1.2 lbs

Product Details

High performance industrial degreaser that cleans on contact.

Technical Specs

  • Item 425 g Aerosol
  • For Use With Air Compressors, Alternators, Bearings, Chains & Cable Connections, Cranes, Diesel Engines, Fork Lifts, Gears, Generators, High Voltage Cables, Power and Air Tools, Printing Presses, Pulleys, Terminals/switches
  • Colour Colourless / Water-White
  • Flash Point (F) 104 Degrees F
  • Package Quantity 12
  • Size 15 wt.oz.
  • Type Liquid
  • Container Size 425 g.
  • Standards WHMIS A B1 D2B
  • Removes Grease, Oil and Sludge

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list