Skip Content
OCSENS WIRELESS PIR WM 90DEG 2500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OCSENS WIRELESS PIR WM 90DEG 2500FT

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLWLP2500W
  • Mfr. Model # WLP2500W
  • UNSPSC # 46171608
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.23 lbs

Product Details

Wireless Occupancy Sensor, Sensor Type Passive Infrared, For Use With WLS Series Wireless Switches and WLC316R, Colour White, Standards UL and CSA

Technical Specs

  • Includes Mounting Hardware, CR123 Battery
  • Time Delay Manual
  • For Use With Mfr. No. WLS1278I, WLS1278W, WLC316R
  • Item Wireless Occupancy Sensor
  • Colour White
  • Coverage 2,500 sq. ft.
  • Description/Special Features Wireless Corner, Advanced DSP Enhanced Passive Infrared Technology, Manual/Auto-On Operation
  • Installation Type Wall
  • Voltage 3 VDC
  • Sensor Type Passive Infrared
  • Standards UL and CSA
  • Timer Range 2 min. - 30 min.
  • Viewing Angle 90 Degrees
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list