Skip Content
OCCUPANCY SENSOR,ULTRASONIC,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCCUPANCY SENSOR,ULTRASONIC,WHITE

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X349
  • Mfr. Model # 11X349
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Includes Photocell
  • Item Occupancy Sensor
  • Time Delay Manual
  • Sensor Type Ultrasonic
  • Watts @ 120V 800
  • Installation Type Wall Switch
  • Standards UL and cUL Listed
  • Voltage 120/277
  • Watts @ 277V 1,200
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List