Skip Content
OCCUPANCY SENSOR,ULTRASONIC,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCCUPANCY SENSOR,ULTRASONIC,IVORY

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X347
  • Mfr. Model # 11X347
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Ivory
  • Item Occupancy Sensor
  • Includes Photocell
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Time Delay Manual
  • Watts @ 120V 800
  • Installation Type Wall Switch
  • Standards UL and cUL Listed
  • Watts @ 277V 1200
  • Voltage 120/277
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Sensor Type Ultrasonic
  • Description/Special Features Test Mode Allows Quick and Easy Adjustments, Zero-Crossing for Long Relay Life
  • Coverage 400 sq. ft.
  • Timer Range 5, 10, 15, 20, 25, 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list