Skip Content
OCCUPANCY SENSOR,ULTRASONIC,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCCUPANCY SENSOR,ULTRASONIC,GREY

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X346
  • Mfr. Model # 11X346
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • For Use With Fluorescent and Incandescent Lighting Loads
  • Includes Photocell
  • Colour Gray
  • Time Delay Manual
  • Item Occupancy Sensor
  • Standards UL and cUL Listed
  • Sensor Type Ultrasonic
  • Voltage 120/277
  • Installation Type Wall Switch
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Coverage 400 sq. ft.
  • Description/Special Features Test Mode Allows Quick and Easy Adjustments, Zero-Crossing for Long Relay Life
  • Timer Range 5, 10, 15, 20, 25, 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list