Skip Content
OCCUPANCY SENSOR,PIR,800/1200W,WHIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCCUPANCY SENSOR,PIR,800/1200W,WHIT

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X354
  • Mfr. Model # 11X354
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With Fluorescent and Incandescent Lighting Loads
  • Colour White
  • Time Delay Manual
  • Includes Photocell
  • Item Occupancy Sensor
  • Watts @ 120V 800
  • Installation Type Wall Switch
  • Description/Special Features Tamper Resistant Lens
  • Sensor Type Passive Infrared
  • Voltage 120/277
  • Standards UL and cUL Listed
  • Watts @ 277V 1200
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Coverage 1050 sq. ft.
  • Timer Range 30 sec. - 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list