Skip Content
OCCUPANCY SENSOR,PIR,800/1200W,IVOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCCUPANCY SENSOR,PIR,800/1200W,IVOR

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X353
  • Mfr. Model # 11X353
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Ivory
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Time Delay Manual
  • Includes Photocell
  • Item Occupancy Sensor
  • Installation Type Wall Switch
  • Watts @ 120V 800
  • Description/Special Features Tamper Resistant Lens
  • Standards UL and cUL Listed
  • Sensor Type Passive Infrared
  • Voltage 120/277
  • Watts @ 277V 1,200
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List