Skip Content
OCCUPANCY SENSOR,PIR,800/1200W,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCCUPANCY SENSOR,PIR,800/1200W,GREY

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X316
  • Mfr. Model # 11X316
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With Fluorescent and Incandescent Lighting Loads
  • Colour Gray
  • Includes Photocell
  • Item Occupancy Sensor
  • Time Delay Manual
  • Watts @ 120V 800
  • Installation Type Wall Switch
  • Description/Special Features Tamper Resistant Lens, No Netural Required
  • Sensor Type Passive Infrared
  • Standards UL and cUL Listed
  • Watts @ 277V 1,200
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Voltage 120/277

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List