Skip Content
OCCUPANCY SENSOR,DUAL TECHNOGY,24V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCCUPANCY SENSOR,DUAL TECHNOGY,24V,

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HTF2
  • Mfr. Model # 2HTF2
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Colour White
  • For Use With Fluorescent And Incandescent Lighting Loads
  • Includes -
  • Item Occupancy Sensor
  • Time Delay Adaptive/Manual
  • Sensor Type Dual Technology
  • Installation Type Ceiling Mount
  • Standards UL, CUL
  • Voltage 24VDC
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Coverage 2000 sq. ft.
  • Description/Special Features Available with Isolated Relay for Integration with BAS or HVAC
  • Timer Range 5, 10, 15, 20, 30 min.
  • Viewing Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list