Skip Content
OCCUPANCY SENSOR,DUAL TECH,LT.ALMON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCCUPANCY SENSOR,DUAL TECH,LT.ALMON

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X310
  • Mfr. Model # 11X310
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Light Almond
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Includes Photocell
  • Item Occupancy Sensor
  • Time Delay Manual
  • Watts @ 120V 800
  • Description/Special Features Tamper Resistant Lens
  • Installation Type Wall Switch
  • Standards UL and cUL Listed
  • Sensor Type Passive Infrared and Ultrasonic
  • Watts @ 277V 1200
  • Voltage 120/277
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Coverage 1050 sq. ft.
  • Timer Range 5, 15, 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list