Skip Content
OCCSENS,WIRELSS,PIR,WALL,3000 SQ.FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OCCSENS,WIRELSS,PIR,WALL,3000 SQ.FT

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLWLP3000W
  • Mfr. Model # WLP3000W
  • UNSPSC # 46171608
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.23 lbs

Product Details

Wireless Occupancy Sensor, Sensor Type Passive Infrared, For Use With WLS Series Wireless Switches and WLC316R, Colour White, Standards UL and CSA

Technical Specs

  • For Use With Mfr. No. WLS1278I, WLS1278W, WLC316R
  • Colour White
  • Includes Mounting Hardware, CR123 Battery
  • Item Wireless Occupancy Sensor
  • Time Delay Manual
  • Coverage 3,000 sq. ft.
  • Installation Type Wall
  • Description/Special Features Wireless, Advanced DSP Enhanced Passive Infrared Technology, Manual/Auto-On Operation
  • Voltage 3 VDC
  • Standards UL and CSA
  • Sensor Type Passive Infrared
  • Timer Range 3 min. - 30 min.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Viewing Angle 180 Degrees
  • Green Certification or Other Recognition

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List