OCCSENS WIRELESS PIR CEILING 450FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OCCSENS WIRELESS PIR CEILING 450FT

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLWLP450C
  • Mfr. Model # WLP450C
  • UNSPSC # 46171608
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.23 lbs

Product Details

Wireless Occupancy Sensor, Sensor Type Passive Infrared, For Use With WLS Series Wireless Switches and WLC316R, Colour White, Standards UL and CSA

Technical Specs

  • Item Wireless Occupancy Sensor
  • Colour White
  • Includes Mounting Hardware, CR123 Battery
  • Description/Special Features Wireless, Advanced DSP Enhanced Passive Infrared Technology, Manual/Auto or Low Light Auto-On Operation
  • Standards UL and CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list