Skip Content
OCC SENSOR,PIR,WALL SWITCH,6A,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCC SENSOR,PIR,WALL SWITCH,6A,WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PFW9
  • Mfr. Model # 6PFW9
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Colour White
  • Item Occupancy Sensor
  • Description/Special Features Wall Switch Sensor 6 Amps
  • Watts @ 120V 800
  • Time Delay Adaptive/Manual
  • Installation Type Wall Switch
  • Voltage 120/277
  • Sensor Type Passive Infrared
  • Watts @ 277V 2700
  • Standards UL,CSA
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • For Use With All Lighting Loads
  • Coverage 2100 sq. ft.
  • Timer Range 30 sec. - 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list