Skip Content
OCC.SENSOR,MULTITECH,500SQFT,180DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCC.SENSOR,MULTITECH,500SQFT,180DEG

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TXU2
  • Mfr. Model # 4TXU2
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • For Use With Mfr. No. OSP20-0D0, OSA20-R00
  • Colour White
  • Item Occupancy Sensor
  • Time Delay Self-Adjusting
  • Installation Type Ceiling Mount
  • Sensor Type Ultrasonic and Passive Infrared
  • Voltage 24VDC
  • Standards CUL/NOM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list