Skip Content
OCC.SENSOR,MULTITECH,2400SQFT,NONEU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCC.SENSOR,MULTITECH,2400SQFT,NONEU

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TXT5
  • Mfr. Model # 4TXT5
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • For Use With Fluorescent and Incandescent Loads
  • Item Occupancy Sensor
  • Colour White
  • Watts @ 120V (2) 800
  • Time Delay Self-Adjusting
  • Description/Special Features Dual Relay, No-Neutral Required
  • Installation Type Wall Switch
  • Sensor Type Passive Infrared and Ultrasonic
  • Standards ETL/CSA
  • Voltage 120/277
  • Watts @ 277V (2) 2700

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list