Skip Content
OCC.SENSOR,MULTITECH,2400SQFT,NONEU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCC.SENSOR,MULTITECH,2400SQFT,NONEU

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TXT4
  • Mfr. Model # 4TXT4
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Ivory
  • For Use With Fluorescent and Incandescent Loads
  • Time Delay Self-Adjusting
  • Item Occupancy Sensor
  • Description/Special Features Dual Relay, No-Neutral Required
  • Watts @ 120V (2) 800
  • Installation Type Wall Switch
  • Voltage 120/277
  • Standards ETL/CSA
  • Watts @ 277V (2) 2700
  • Sensor Type Passive Infrared and Ultrasonic
  • Includes Photocell
  • Coverage 2400 sq. ft.
  • Timer Range 30 sec. - 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list