Skip Content
OCC.SENSOR,MULTITECH,1200SQFT,NONEU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OCC.SENSOR,MULTITECH,1200SQFT,NONEU

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TXR9
  • Mfr. Model # 4TXR9
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Occupancy Sensor
  • Colour Ivory
  • For Use With Fluorescent and Incandescent Loads
  • Time Delay Self-Adjusting
  • Watts @ 120V 800
  • Description/Special Features No-Neutral Required
  • Sensor Type Passive Infrared and Ultrasonic
  • Voltage 120/277
  • Installation Type Wall Switch
  • Standards UL/CSA
  • Watts @ 277V 2700
  • Includes Photocell
  • Coverage 2400 sq. ft.
  • Timer Range 30 sec. - 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list