Skip Content
OBD II SCAN TOOL CAN AND ABS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OBD II SCAN TOOL CAN AND ABS

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC3111PRO
  • Mfr. Model # 3111PRO
  • UNSPSC # 78181507
  • CATALOGUE PAGE # 2942
  • Shipping Weight 2.34 lbs

Product Details

Length (In.) 12,For Use With Cars and Light Duty Trucks,Number of Pieces 3,Includes Scan Tool, Instruction Manual and Carrying Case

Technical Specs

  • Application Scan Tool
  • For Use With Cars and Light Duty Trucks
  • Includes Scan Tool, Instruction Manual and Carrying Case
  • Item Scan Tool with CodeConnect(R)
  • Type OBD II
  • Length (In.) 12
  • Number of Pieces 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list