Skip Content
O2 SENSORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O2 SENSORS

BIOSYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIO54-49-90
  • Mfr. Model # 54-49-90
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. 54-48-314A, 54-48-314N
  • Item Replacement Sensor
  • Temp. Range -5 to 122 Degrees F
  • Resolution 0.1%
  • Sensor Range 0 to 25% Vol
  • Detects Oxygen
  • Chemical Formula O2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list