Skip Content
O-RING,VITON,007,ROUND,90A,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING,VITON,007,ROUND,90A,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2JZX6
  • Mfr. Model # 2JZX6
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item O-Ring
  • Colour Black
  • Temp. Range -15 to 400 F
  • Meets/Exceeds SAE J200, ASTM D2000
  • Cross Section Shape Round
  • Durometer 90 Shore A
  • Actual Inside Dia. 0.145"
  • Actual Width 0.070"
  • Durometer (Hardness) Rating Medium Hard
  • Dash Number 007
  • System of Measurement Inch
  • Metal Detectable No
  • O-Ring Material Viton
  • Actual Outside Dia. 0.285"
  • X-Ray Detectable No
  • O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list