Skip Content
O-RING,SILICONE,AS568A-032,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING,SILICONE,AS568A-032,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1REF9
  • Mfr. Model # 1REF9
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Red
  • Item O-Ring
  • Temp. Range -65 to 450 F
  • Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
  • Durometer 70 Shore A
  • Actual Inside Dia. 1.864"
  • Cross Section Shape Round
  • Actual Width 0.070"
  • Dash Number 032
  • Durometer (Hardness) Rating Medium Hard
  • System of Measurement Inch
  • Metal Detectable No
  • X-Ray Detectable No
  • O-Ring Material Silicone
  • Actual Outside Dia. 1.004"
  • O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list