Skip Content
O-RING SAE OPEN STK 1/8X3/4X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING SAE OPEN STK 1/8X3/4X1IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL54210
  • Mfr. Model # 54210
  • UNSPSC # 31181506
  • CATALOGUE PAGE # 1065
  • Shipping Weight 1.0 lbs

Product Details

S.A.E. O-ring, width 1/8 inch, inside diameter 3/4 inch, outside diameter 1 inch. Conforms to ASTM D2000, M2BG714, B14, EA14, EF11, EF21, EO14, EO34. Buna N-70R nitrile durometer A, Ind # 210.

Technical Specs

  • Actual Width 6-1/2"
  • Actual Inside Dia. 3/4"
  • Item N70 S.A.E. O-Ring Kit
  • Outside Dia. 1"
  • Temp. Range -55 Degrees C - 120 Degrees C
  • SAE or Metric SAE
  • Durometer Buna N-70R Nitrile Durometer A

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List