Skip Content
O-RING,PTFE,AS568A-115,ROUND,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING,PTFE,AS568A-115,ROUND,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RGE4
  • Mfr. Model # 1RGE4
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item O-Ring
  • Colour White
  • Temp. Range -100 to 500 F
  • Durometer 55 Shore D
  • Actual Width 0.103"
  • Cross Section Shape Round
  • Actual Inside Dia. 0.674"
  • Dash Number 115
  • Durometer (Hardness) Rating Very Hard
  • Metal Detectable No
  • System of Measurement Inch
  • Actual Outside Dia. 0.880"
  • O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
  • X-Ray Detectable No
  • O-Ring Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list