Skip Content
O-RING,PTFE,AS568A-020,ROUND,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING,PTFE,AS568A-020,ROUND,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RGB8
  • Mfr. Model # 1RGB8
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item O-Ring
  • Colour White
  • Material PTFE
  • Outside Dia. 1"
  • Temp. Range -100 to 500 F
  • Durometer 55 Shore D
  • Actual Inside Dia. 0.864"
  • Cross Section Shape Round
  • Durometer (Hardness) Rating Very Hard
  • Dash Number 020
  • Actual Width 0.070"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List