O-RING,PTFE,AS568A-011,ROUND,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

O-RING,PTFE,AS568A-011,ROUND,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RFZ8
  • Mfr. Model # 1RFZ8
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item O-Ring
  • Colour White
  • Temp. Range -100 to 500 F
  • Actual Inside Dia. 0.301"
  • Durometer 55 Shore D
  • Cross Section Shape Round
  • Dash Number 011
  • Actual Width 0.070"
  • Durometer (Hardness) Rating Very Hard
  • Metal Detectable No
  • System of Measurement Inch
  • Actual Outside Dia. 0.441"
  • O-Ring Material PTFE
  • X-Ray Detectable No
  • O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list