Skip Content
O-RING OPEN STK 3/16X1-3/4X2-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING OPEN STK 3/16X1-3/4X2-1/8IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL54327
  • Mfr. Model # 54327
  • UNSPSC # 31181506
  • CATALOGUE PAGE # 1065
  • Shipping Weight 0.2 lbs

Product Details

S.A.E. O-ring, width 3/16 inch, inside diameter 1-3/4 inches, outside diameter 2-1/8 inches. Conforms to ASTM D2000, M2BG714, B14, EA14, EF11, EF21, EO14, EO34. Buna N-70R nitrile durometer A, Ind # 327.

Technical Specs

  • Actual Inside Dia. 1-3/4"
  • Actual Width 3/16"
  • Item S.A.E. O-rings
  • SAE or Metric SAE
  • Durometer Buna N-70R Nitrile Durometer A
  • Outside Dia. 2-1/8"
  • Temp. Range -55 Degrees C - 120 Degrees C

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list