Skip Content
O-RING OPEN STK 1/8X5-3/8X5-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

O-RING OPEN STK 1/8X5-3/8X5-5/8IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL54253
  • Mfr. Model # 54253
  • UNSPSC # 31181506
  • CATALOGUE PAGE # 1065
  • Shipping Weight 0.2 lbs

Product Details

S.A.E. O-ring, width 1/8 inch, inside diameter 5-3/8 inches, outside diameter 5-5/8 inches. Conforms to ASTM D2000, M2BG714, B14, EA14, EF11, EF21, EO14, EO34. Buna N-70R nitrile durometer A, Ind # 253.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms