Skip Content
O RING KIT 382 PCE. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

O RING KIT 382 PCE.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWORK382
  • Mfr. Model # ORK382
  • UNSPSC # 31181506
  • CATALOGUE PAGE # 1063
  • Shipping Weight 1.72 lbs

Product Details

This O-ring kit includes a 382 piece assortment of the 30 most popular SAE sizes enclosed in a high-impact case.

Technical Specs

  • Item O Ring Kit
  • Number of Pieces 382
  • Case Type High Impact
  • SAE or Metric SAE
  • Number of Sizes 30

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list