!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
O-RING EPDM 18.5X1/4

O-RING EPDM 18.5X1/4

HERCULES

O-RING EPDM 18.5X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING EPDM 18.5X1/4

O-RING EPDM 18.5X1/4

HERCULES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HBS568-466EP
  • Mfr. Model # 568-466EP
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Style 568 70A Duro ethylene propylene O-rings. Inside diameter 18-1/2 inches, thickness 1/4 inch.

Technical Specs

  • Item O-RING
  • X-Ray Detectable No
  • Cross Section Shape .275 +/-.047
  • Durometer (Hardness) Rating Medium
  • Nominal Width 1/4
  • Actual Width .275 +/-.047
  • Colour Black
  • Meets/Exceeds ASTM D2000, SAE AS568, SAE J200
  • Actual Outside Dia. 19.005 +/-.085
  • FDA Approved No
  • Metal Detectable No
  • System of Measurement Inch
  • O-Ring Material EPDM
  • Nominal Inside Dia. 18 1/2
  • Actual Inside Dia. 18.455 +/-.085
  • Dash Number 466
  • Durometer 70 Shore A
  • Nominal Outside Dia. 19
  • Temp. Range -65 Degrees - +300 Degrees F
  • Application Various

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list