Skip Content
O-RING,BUNA-N,AS568A-226,QUATTRO,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING,BUNA-N,AS568A-226,QUATTRO,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RHH9
  • Mfr. Model # 1RHH9
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Black
  • Item O-Ring
  • Temp. Range -40 to 250 F
  • Meets/Exceeds SAE J200, ASTM D2000
  • Cross Section Shape Quattro
  • Dash Number 226
  • Actual Width 0.139"
  • Actual Inside Dia. 1.984"
  • Durometer (Hardness) Rating Medium Hard
  • Durometer 70 Shore A
  • Metal Detectable No
  • System of Measurement Inch
  • X-Ray Detectable No
  • O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
  • Actual Outside Dia. 2.262"
  • O-Ring Material Buna N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list