Skip Content
O-RING,BUNA-N,AS568A-112,QUATTRO,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING,BUNA-N,AS568A-112,QUATTRO,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RHD7
  • Mfr. Model # 1RHD7
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item O-Ring
  • Colour Black
  • Temp. Range -40 to 250 F
  • Meets/Exceeds SAE J200, ASTM D2000
  • Durometer 70 Shore A
  • Cross Section Shape Quattro
  • Actual Inside Dia. 0.487"
  • Actual Width 0.103"
  • Dash Number 112
  • Durometer (Hardness) Rating Medium Hard
  • Metal Detectable No
  • System of Measurement Inch
  • O-Ring Material Buna N
  • X-Ray Detectable No
  • Actual Outside Dia. 0.693"
  • O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list