O-RING,BUNA-N,AS568A-020,RND,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

O-RING,BUNA-N,AS568A-020,RND,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1KEU4
  • Mfr. Model # 1KEU4
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Item O-Ring
  • Temp. Range -40 to 250 F
  • Cross Section Shape Round
  • Durometer 70 Shore A
  • Meets/Exceeds SAE J200, ASTM D2000
  • Dash Number 020
  • Actual Width 0.070"
  • Actual Inside Dia. 0.864"
  • Durometer (Hardness) Rating Medium Hard
  • Metal Detectable No
  • Actual Outside Dia. 1.004"
  • O-Ring Material Buna N
  • System of Measurement Inch
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list