O-RING 75VITON 7/16X3/32 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

O-RING 75VITON 7/16X3/32 1

HERCULES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBS568-111V
  • Mfr. Model # 568-111V
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Style 568 90 Duro Buna-N O-rings. Inside diameter 7/16 inch, thickness 3/32 inch, working temperature -20 degrees to 400 degrees F.

Technical Specs

  • Actual Inside Dia. 0.424 +/-0.005
  • Temp. Range -20 Degrees - +400 Degrees F
  • Colour BROWN
  • Item O-RING
  • Durometer 75 Duro
  • Nominal Width 3/32"
  • Dash Number 111
  • Cross Section Shape 0.103 +/-0.003
  • Nominal Inside Dia. 7/16"
  • Nominal Outside Dia. 5/8"
  • O-Ring Material Buna N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list