O-RING 75VITON 1-1/2X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

O-RING 75VITON 1-1/2X1/8

HERCULES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBS568-222V
  • Mfr. Model # 568-222V
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Style 568 75 Duro fluorocarbon O-rings. Inside diameter 1-1/2 inches, thickness 1/8 inch, temperature range is -20 degrees F to 400 degrees F.

Technical Specs

  • Actual Inside Dia. 1.484 +/-.015
  • Item O-RING
  • Colour BROWN
  • Temp. Range -20 Degrees - +400 Degrees F
  • Durometer 75 Duro
  • Nominal Width 1/8"
  • Cross Section Shape 0.139 +/-0.004
  • Dash Number 222
  • Nominal Inside Dia. 1-1/2"
  • Nominal Outside Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list