Skip Content
O-RING 70SILICONE 1.5X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING 70SILICONE 1.5X3/16

HERCULES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBS568-325S
  • Mfr. Model # 568-325S
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Style 568 70A Duro silicone O-rings. Inside diameter 1-1/2 inches, thickness 3/16 inch, temperature range is -70 degrees F to 400 degrees F.

Technical Specs

  • Actual Inside Dia. 1.475 +/-.015
  • Item O-RING
  • Durometer 70 A Duro
  • Temp. Range -70 Degrees - +400 Degrees F
  • Cross Section Shape 0.210 +/-0.005
  • Dash Number 325
  • Nominal Width 3/16"
  • Nominal Inside Dia. 1-1/2"
  • Nominal Outside Dia. 1-7/8"
  • O-Ring Material Silicone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list