Skip Content
O-RING 70BUNA 8.75X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING 70BUNA 8.75X1/8

HERCULES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBS568-269
  • Mfr. Model # 568-269
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Style 568 70 Duro Buna-N O-rings. Inside diameter 8-3/4 inches, thickness 1/8 inch, working temperature -40 degrees to 240 degrees F.

Technical Specs

  • Actual Inside Dia. 8.734 +/-.050
  • Item O-RING
  • Temp. Range -40 Degrees - +240 Degrees F
  • Durometer 70 Duro
  • Cross Section Shape 0.139 +/-0.004
  • Nominal Width 1/8"
  • Nominal Inside Dia. 8-3/4"
  • Dash Number 269
  • Nominal Outside Dia. 9"
  • O-Ring Material Buna N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list