Skip Content
O-RING 70BUNA 4X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O-RING 70BUNA 4X1/8

HERCULES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBS568-242
  • Mfr. Model # 568-242
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Style 568 70 Duro Buna-N O-rings. Inside diameter 4.000 inches, thickness 1/8 inch, working temperature -40 degrees to 240 degrees F.

Technical Specs

  • Actual Inside Dia. 3.984 +/-.028
  • Item O-RING
  • Temp. Range -40 Degrees - +240 Degrees F
  • Durometer 70 Duro
  • Cross Section Shape 0.139 +/-0.004
  • Nominal Width 1/8"
  • Dash Number 242
  • Nominal Inside Dia. 4"
  • Nominal Outside Dia. 4-1/4"
  • O-Ring Material Buna N

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list