O-RING,SILICONE,AS568A-211,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

O-RING,SILICONE,AS568A-211,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1REW7
  • Mfr. Model # 1REW7
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs
Compare

Technical Specs

  • Item O-Ring
  • Colour Red
  • Temp. Range -65 to 450 F
  • Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
  • Durometer 70 Shore A
  • Cross Section Shape Round
  • Actual Inside Dia. 0.796"
  • Actual Width 0.139"
  • Durometer (Hardness) Rating Medium Hard
  • Dash Number 211
  • Metal Detectable No
  • Actual Outside Dia. 1.074"
  • System of Measurement Inch
  • O-Ring Material Silicone
  • X-Ray Detectable No
  • O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list