Skip Content
O.R HI-VIS 150D WAIST PANT GRN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

O.R HI-VIS 150D WAIST PANT GRN XL

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6323WPG-XL
  • Mfr. Model # 6323WPG-XL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2362
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Green
  • Item Hi-Vis Safety Pants
  • Material 300 Denier Polyester/PU
  • Inseam 32-1/2"
  • Standards CSA Z96-09 Class 2 Level 2, Class 3 When Worn As Suit
  • Fits Waist Size 39"
  • Fabric Weight 150D
  • Gender Men's
  • ANSI Class ANSI/ISEA 107-2010 Class E on Bib Pants
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list