Skip Content
O.R HI-VIS 150D WAIST PANT GRN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

O.R HI-VIS 150D WAIST PANT GRN 3XL

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6323WPG-XXXL
  • Mfr. Model # 6323WPG-XXXL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2362
  • Shipping Weight 2.0 lbs

Technical Specs

  • Standards CSA Z96-09 Class 2 Level 2, Class 3 When Worn As Suit
  • Colour Green
  • Item Hi-Vis Safety Pants
  • Material 300 Denier Polyester/PU
  • Fabric Weight 150D
  • Inseam 33-1/2"
  • Fits Waist Size 45"
  • Gender Men's
  • ANSI Class ANSI/ISEA 107-2010 Class E on Bib Pants
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list