Skip Content
O.R HI-VIS 150D JACKET ORG 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O.R HI-VIS 150D JACKET ORG 2XL

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6323JO-XXL
  • Mfr. Model # 6323JO-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2362
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Hi-Vis Jacket
  • Colour Fluorescent Orange
  • Length 37"
  • Material Trilobal Rip-stop Polyester
  • Size 2X-Large
  • Closure Type Hook and Loop
  • Standards CSA Z96-15 Class 2 Level 2, Becomes Class 3 When Worn as a Suit, ANSI/ISEA 107-2015 Type R, Class 3, Not FR
  • Lining Material PU
  • Fabric Weight 1.65 oz.
  • Insulated No
  • Gender Men's
  • Fits Chest Size 51"
  • ANSI Class Class 2, Level 2
  • Number of Outside Pockets 2
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List