Skip Content
O.R HI-VIS 150D BIB PANT ORG M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O.R HI-VIS 150D BIB PANT ORG M

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6323PO-M
  • Mfr. Model # 6323PO-M
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2362
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Vis Safety Bib Pants
  • Material 300 Denier Polyester/PU
  • Standards CSA Z96-09 Class 2 Level 2, Class 3 When Worn As Suit
  • Inseam 31-1/2"
  • Fabric Weight 150D
  • Closure Type Hook & Loop
  • Gender Men's
  • Fits Waist Size 33"
  • ANSI Class ANSI/ISEA 107-2010 Class E on Bib Pants
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list