Skip Content
O.R HI-VIS 150D BIB PANT ORG 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

O.R HI-VIS 150D BIB PANT ORG 2XL

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6323PO-XXL
  • Mfr. Model # 6323PO-XXL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2362
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Vis Safety Bib Pants
  • Standards CSA Z96-09 Class 2 Level 2, Class 3 When Worn As Suit
  • Fabric Weight 150D
  • Inseam 33"
  • Material 300 Denier Polyester/PU
  • Closure Type Hook & Loop
  • Fits Waist Size 42"
  • Gender Men's
  • ANSI Class ANSI/ISEA 107-2010 Class E on Bib Pants
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list