RAIN BIB PANTS, 150D, HI-VIS, GREEN, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB PANTS, 150D, HI-VIS, GREEN, XL

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6323PG-XL
  • Mfr. Model # 6323PG-XL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2362
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Green
  • Item Hi-Vis Safety Bib Pants
  • Standards CSA Z96-09 Class 2 Level 2, Class 3 When Worn As Suit
  • Material 300 Denier Polyester/PU
  • Closure Type Hook & Loop
  • Fabric Weight 150D
  • Gender Men's
  • Inseam 32-1/2"
  • Fits Waist Size 39"
  • ANSI Class ANSI/ISEA 107-2010 Class E on Bib Pants
  • Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list