Skip Content
Narrw Stockpickr Truck,800lb,49-3/4"x25" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Narrw Stockpickr Truck,800lb,49-3/4"x25"

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES260194
  • Mfr. Model # 260194
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.0 lbs

Technical Specs

  • Colour Burgundy
  • Caster Dia. 3-1/2"
  • Finish Powder Coated
  • Gauge 12
  • Item Narrow Aisle Stockpicker Truck
  • Number of Shelves 4
  • Construction Welded Steel
  • Load Capacity 800 lbs.
  • Overall Length 49-3/4"
  • Overall Height 48-5/8"
  • Overall Width 25"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Caster Material Thermoplastic Rubber
  • Shelf Width 36"
  • Shelf Length 46-5/16"
  • Distance Between Shelves 13"
  • Caster Width 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list