Skip Content
Narrw Stockpickr Truck,800lb,49-3/4"x19" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Narrw Stockpickr Truck,800lb,49-3/4"x19"

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES260187
  • Mfr. Model # 260187
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Caster Dia. 3-1/2"
  • Finish Powder Coated
  • Colour Burgundy
  • Gauge 12
  • Item Narrow Aisle Stockpicker Truck
  • Number of Shelves 2
  • Load Capacity 800 lbs.
  • Construction Welded Steel
  • Overall Height 48-5/8"
  • Overall Length 49-3/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Overall Width 19"
  • Shelf Width 18"
  • Caster Material Thermoplastic Rubber
  • Caster Width 1-5/16"
  • Distance Between Shelves 28"
  • Shelf Length 34-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list