Skip Content
NYLONTUBING,.150 IN ID,1/4 IN OD,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLONTUBING,.150 IN ID,1/4 IN OD,10

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CHC1
  • Mfr. Model # 4CHC1
  • UNSPSC # 31231321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Tubing
  • Inside Dia. 0.150"
  • Outside Dia. 1/4"
  • Type -
  • Standards FDA
  • Tolerance -
  • Wall Thickness 1/2"
  • Tube Color Natural
  • Tube Hardness Shore R: 121
  • Temp. Range -40 Degrees F - 135 Degrees F
  • Tube Material Nylon
  • Vacuum Rating 29 in. Hg.
  • Max. Pressure 920 PSI @ 70 Degrees F
  • Tube Length 100 ft.
  • Burst Pressure 2500 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list